Panduit R2P6S Network Rack, Two-Post, Steel, 45 RU, 6 in. D | Graybar Store
Panduit - Network Rack, Two-Post, Steel, 45 RU, 6 in. D - R2P6S
+ / - Hover over image to Zoom
Other Views

    Network Rack, Two-Post, Steel, 45 RU, 6 in. D

    Manufacturer: Panduit
    Manufacturer #: R2P6S
    SKU: 25366420
    $331.34
    Checking Pricing
         
    Color:Black
    Depth (Inches):6 in.
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):20.3 in.
    Kit Includes:Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type:No. 12-24 Threaded Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R2P6S
    • Color Black
    • Type Rack System
    • Rack Units 45
    • Depth (Inches) 6 in.
    • Height (Inches) 84 in.
    • Kit Includes Hardware Kit, Paint Piercing Bonding Kit
    • Materials Aluminum
    • Mounting Hole Type No. 12-24 Threaded Holes
    • Width (Inches) 20.3 in.
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    • SKU Spec Sheet
      R2P6S Specification Sheet
      R2P6S Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Two-post equipment rack has a 1500 pound load capacity. Equipment rack is steel with #12-24 threaded mounting holes.