Panduit R4PCN Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, Cage Nut | Graybar Store
Panduit - Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, Cage Nut - R4PCN
+ / - Hover over image to Zoom
Other Views

    Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, Cage Nut

    Manufacturer: Panduit
    Manufacturer #: R4PCN
    SKU: 25272315
    $775.87
    Checking Pricing
         
    Color:Black
    Depth (Inches):30 in.
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):23.25 in.
    Kit Includes:Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type:Cage Nut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R4PCN
    • Color Black
    • Type Four-Post
    • Rack Units 45
    • Depth (Inches) 30 in.
    • Height (Inches) 84 in.
    • Kit Includes Hardware Kit, Paint Piercing Bonding Kit
    • Materials Aluminum
    • Mounting Hole Type Cage Nut
    • Width (Inches) 23.25 in.
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    • SKU Spec Sheet
      R4PCN Specification Sheet
      R4PCN Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Four-post equipment rack has a 2500 pound load capacity. Equipment rack is steel with cage nut rail.