Panduit Network Rack, Two-Post, Steel | Graybar Store
Panduit - Network Rack, Two-Post, Steel
+ / - Hover over image to Zoom
Other Views

    Network Rack, Two-Post, Steel

    Manufacturer: Panduit
         

    Four-post rack has printed numbers up allowing for quick and easy equipment identification and installation.

    • Manufacturer Panduit
    • Type Rack System
    • Materials Aluminum
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Depth (Inches)
    Height (Inches)
    Rack Units
    Width (Inches)
    Kit Includes
    Mounting Hole Type
    Price
    R2P6S
    25366420
    Black
    6
    84 in.
    45
    20.3 in.
    Hardware Kit, Paint Piercing Bonding Kit
    No. 12-24 Threaded Holes
    $
    331
    .34
    /
    EA
    25366420
    Color
    Black
    Depth (Inches)
    6
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    20.3 in.
    Kit Includes
    Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type
    No. 12-24 Threaded Holes
    $
    331
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    R2PS
    25644952
    Black
    3
    84 in.
    45
    20.3 in.
    #12-24 Threaded
    $
    165
    .37
    /
    EA
    25644952
    Color
    Black
    Depth (Inches)
    3
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    20.3 in.
    Kit Includes
    Mounting Hole Type
    #12-24 Threaded
    $
    165
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25366420 SKU, 25366420 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    20.3 in.
    Kit Includes
    Hardware Kit, Paint Piercing Bonding Kit
    Mounting Hole Type
    No. 12-24 Threaded Holes
    Price
    $
    331
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25644952 SKU, 25644952 ANALYTICS...
    Height (Inches)
    84 in.
    Rack Units
    45
    Width (Inches)
    20.3 in.
    Kit Includes
    Mounting Hole Type
    #12-24 Threaded
    Price
    $
    165
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available