Chatsworth 57004-703 Global Standard Pack Network Rack Kit, (2) 6 in. GVCS | Graybar Store
Chatsworth - Global Standard Pack Network Rack Kit, (2) 6 in. GVCS - 57004-703
+ / - Hover over image to Zoom
Other Views

    Global Standard Pack Network Rack Kit, (2) 6 in. GVCS

    Manufacturer: Chatsworth
    Manufacturer #: 57004-703
    SKU: 22103544
    $642.96
    Checking Pricing
         
    Width (Inches):6 in.
    Kit Includes:(1) Rack, (2) GVCS, (1) Installation Kit
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 57004-703
    • Color Black
    • Type Global
    • Rack Units 45
    • Brand Velocity
    • Height (Inches) 84 in.
    • Kit Includes (1) Rack, (2) GVCS, (1) Installation Kit
    • Width (Inches) 6 in.
    • Includes 1/2 in. Zinc Hardware; Vertical Cable Manager; Network Rack; Rack Installation Kit
    Product Overview:
    Black global standard pack includes (1) standard rack, (2) 6 inch W GVCS and (1) rack installation kit for concrete floor.
    Global Standard Rack Pack Includes:
    • (1) Standard Rack
    • Concrete Floor Installation Kit
    • (2) Global Vertical Cabling Section
    Features:
    • Numbered rack-mount spaces on the rack are printed on the equipment mounting channels providing the installer an easy way of positioning equipment in planned spaces
    • Cable openings in Global Vertical Cabling Section align with rack units on rack allowing cables to exit by the RU
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the telecommunications grounding system
    • Cable openings have rounded edges to protect cable and will not deform or break
    • Door/cover snaps on and opens to the right or left for easy access to cables during moves, adds or changes