Ortronics (Legrand) OR-19-84-SSDA2132 Network Rack, Dual, Adjustable, 84 H x 19 in. W, Black | Graybar Store
Ortronics (Legrand) - Network Rack, Dual, Adjustable, 84 H x 19 in. W, Black - OR-19-84-SSDA2132
+ / - Hover over image to Zoom
Other Views

    Network Rack, Dual, Adjustable, 84 H x 19 in. W, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-SSDA2132
    SKU: 25243664
    $563.22
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-SSDA2132
    • Color Black
    • Mounting Style Floor Mount; Wall Mount
    • Type Adjustable Dual Equipment Rack
    • Rack Units 45
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes Black Cross-Recessed Panels; Mounting Screws
    Product Overview:
    Black adjustable dual 19 inch equipment rack is 20.19 W x 84 H x 32 inch D.
    • Self-squares to assemble quickly and easily
    • Depth adjusts in 1/2-inch increments
    • Open ventilation reduces the need for fans
    • 5/8-, 5/8-, 1/2-inch square hole mounting pattern
    • Notched markers beside hole pattern facilitate counting of rack spaces
    • Base mounts to rack with the angles facing inward or outward: mount inward to use minimal floor space
    • Universal L-shaped uprights allow for mounting of sliding server rails
    • Steel construction allows 1000 lb. load rating
    • Equipped with 1/2 inch junctioning holes for securing multiple-rack lineups