Chatsworth 66353-503 Network Rack, 6 in. D, Clear | Graybar Store
Chatsworth - Network Rack, 6 in. D, Clear - 66353-503
+ / - Hover over image to Zoom
Other Views

    Network Rack, 6 in. D, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 66353-503
    SKU: 95018352
    $363.29
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Depth (Inches):6 in.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 66353-503
    • Color Clear
    • Mounting Style Floor Mount
    • Type 6 Inch Deep
    • Rack Units 45
    • Depth (Inches) 6 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Pilot Point Mounting Screws; Assembly Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear standard rack with 6 inch deep channel is 45 RU, 7 feet H x 19 inch W.
    Standard rack includes:
    • (2) Top Angles
    • (50) Pilot Point #12-24 Mounting Screws with Combination Phillips/Straight Heads