Chatsworth Network Rack, 6 in. D | Graybar Store
Chatsworth - Network Rack, 6 in. D
+ / - Hover over image to Zoom
Other Views

    Network Rack, 6 in. D

    Manufacturer: Chatsworth
         

    Standard rack features 6 inch upright mounting channels for MDF, IDF and other high-capacity distribution frame applications. The additional rack depth provides extra room for high-density equipment and cable needs.

    Standard rack
    • High strength aluminum construction
    • EIA-310-D standard universal 5/8-5/8-1/2 inch alternating hole pattern offers greater mounting flexibility and is fully compatible with conventional wide 1-1/2-1/2 inch alternating hole patterns
    • Rack mount unit marks simplify equipment installation
    • High-strength, roll-formed threaded mounting holes
    • Weight capacity is 1000 pounds and weight must be evenly distributed and rack must be properly secured to the floor
    See More >>
    • Manufacturer Chatsworth
    • Mounting Style Floor Mount
    • Type 6 Inch Deep
    • Includes (50) #12-24 Pilot Point Mounting Screws; Assembly Hardware
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rack Units
    Height (Inches)
    Color
    Mounting Hole Type
    Width (Inches)
    Height (Feet)
    Depth (Inches)
    Price
    66353-703
    96059222
    45
    84 in.
    Black
    19 in.
    6 in.
    $
    363
    .29
    /
    EA
    96059222
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Black
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    6 in.
    $
    363
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66353-503
    95018352
    45
    84 in.
    Clear
    19 in.
    6 in.
    $
    363
    .29
    /
    EA
    95018352
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Clear
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    6 in.
    $
    363
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66383-703
    96049587
    45
    Black
    #12-24
    23 in.
    7 ft.
    6 in.
    $
    445
    .09
    /
    EA
    96049587
    Rack Units
    45
    Height (Inches)
    Color
    Black
    Mounting Hole Type
    #12-24
    Width (Inches)
    23 in.
    Height (Feet)
    7 ft.
    Depth (Inches)
    6 in.
    $
    445
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96059222 SKU, 96059222 ANALYTICS...
    Color
    Black
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    6 in.
    Price
    $
    363
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018352 SKU, 95018352 ANALYTICS...
    Color
    Clear
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    6 in.
    Price
    $
    363
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96049587 SKU, 96049587 ANALYTICS...
    Color
    Black
    Mounting Hole Type
    #12-24
    Width (Inches)
    23 in.
    Height (Feet)
    7 ft.
    Depth (Inches)
    6 in.
    Price
    $
    445
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available