Chatsworth Network Rack, 3 in. D | Graybar Store
Chatsworth - Network Rack, 3 in. D
+ / - Hover over image to Zoom
Other Views

    Network Rack, 3 in. D

    Manufacturer: Chatsworth
         

    The Standard Rack is a UL listed communication circuit accessory, designed specifically for use in telecommunications equipment installations where codes require UL listed equipment racks.

    The standard rack
    • High-strength aluminum construction
    • Top angles allow J-bolt attachment without interfering with top rack-mount spaces
    • EIA-310-D standard universal 5/8-5/8-1/2 inch alternating hole pattern offers greater mounting flexibility and is fully compatible with conventional wide 1-1/4-1/2 alternating hole patterns
    • Six web channel holes per side enable multiple racks to be mounted together side by side or attachment of cable managers
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the telecommunications grounding system
    • High-strength roll-formed threaded mounting holes
    • Rack mount unit marks simplify equipment installation
    • Weight capacity of 1000 pounds with weight evenly distributed and rack must be properly secured to the floor
    See More >>
    • Manufacturer Chatsworth
    • Mounting Style Floor
    • Type 3 Inch Deep
    • Includes (50) #12-24 Equipment Mounting Screws
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Rack Units
    Height (Inches)
    Mounting Hole Type
    Width (Inches)
    Height (Feet)
    Depth (Inches)
    Price
    55053-503
    92106148
    Clear
    45
    84 in.
    19 in.
    3
    $
    185
    .01
    /
    EA
    92106148
    Color
    Clear
    Rack Units
    45
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    $
    185
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    55053-703
    94058665
    Black
    45
    84 in.
    19 in.
    3
    $
    208
    .32
    /
    EA
    94058665
    Color
    Black
    Rack Units
    45
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    $
    208
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    55053-103
    93145921
    Grey
    45
    84 in.
    19 in.
    3
    $
    194
    .39
    /
    EA
    93145921
    Color
    Grey
    Rack Units
    45
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    $
    194
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    55053-708
    99870046
    Black
    58
    #12-24
    19 in.
    9 ft.
    3
    $
    366
    .75
    /
    EA
    99870046
    Color
    Black
    Rack Units
    58
    Height (Inches)
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    9 ft.
    Depth (Inches)
    3
    $
    366
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    55053-715
    99870042
    Black
    52
    #12-24
    19 in.
    8 ft.
    3
    $
    334
    .16
    /
    EA
    99870042
    Color
    Black
    Rack Units
    52
    Height (Inches)
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    8 ft.
    Depth (Inches)
    3
    $
    334
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92106148 SKU, 92106148 ANALYTICS...
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    Price
    $
    185
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058665 SKU, 94058665 ANALYTICS...
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    Price
    $
    208
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145921 SKU, 93145921 ANALYTICS...
    Height (Inches)
    84 in.
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    3
    Price
    $
    194
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99870046 SKU, 99870046 ANALYTICS...
    Height (Inches)
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    9 ft.
    Depth (Inches)
    3
    Price
    $
    366
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99870042 SKU, 99870042 ANALYTICS...
    Height (Inches)
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    8 ft.
    Depth (Inches)
    3
    Price
    $
    334
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available