Allen Tel GB33645-L2 Network Media Box | Graybar Store
Allen Tel - Network Media Box - GB33645-L2
+ / - Hover over image to Zoom
Other Views

    Network Media Box

    Manufacturer: Allen Tel
    Manufacturer #: GB33645-L2
    SKU: 99510492
    $55.17
    Checking Pricing
         
    Part Number:GB33645-L2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB33645-L2
    • Part Number GB33645-L2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Enclosure equipped with one telco 6-line circuit module, one RJ31-X security alarm jack and one (1) 4-port Cat 5e circuit module.
    Part NumberPart Description
    GB33645-L1Enclosure equipped with one telco 6-line circuit module and one RJ31-X security alarm jack
    GB33645-L2Enclosure equipped with one telco 6 line circuit module, one RJ31-X security alarm jack and one 4-port Cat 5e circuit module
    GB33645-L3Enclosure equipped with two telco 6 line circuit modules and one RJ31-X security alarm jack
    GB33645-L4Enclosure equipped with one 4-port Cat 5e circuit module
    GB33585-K1Data 4-port Category 5e circuit module less enclosure
    GB33585-K3Telco 6 line circuit module and one RJ31-X security jack less enclosure
    GB33987Telco 6 line 6 station switchable circuit module equipped with one RJ31-X security alarm jack and one RJ-11 (Line 1) test jack less enclosure
    GB33987-L1Enclosure equipped with one telco 6 line station switchable circuit module