Ortronics (Legrand) OR-809045047 T1 RJ48x Keyed Jacks Patch Panel | Graybar Store
Ortronics (Legrand) - T1 RJ48x Keyed Jacks Patch Panel - OR-809045047
+ / - Hover over image to Zoom
Other Views

    T1 RJ48x Keyed Jacks Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-809045047
    SKU: 96083488
    $584.67
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    No. of Ports:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-809045047
    • Color Black
    • Panel Type Loaded
    • No. of Ports 32
    • Panel Color Black
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Network Interface Panel, Black, No. of Ports: 32