Siemon 700A-66-B1-25 Network Interface Block, 700A-66-B1-25 | Graybar Store
Siemon - Network Interface Block, 700A-66-B1-25 - 700A-66-B1-25
+ / - Hover over image to Zoom
Other Views

    Network Interface Block, 700A-66-B1-25

    Manufacturer: Siemon
    Manufacturer #: 700A-66-B1-25
    SKU: 94027155
    $51.23
    Checking Pricing
         
    Color:None
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 700A-66-B1-25
    • Color None
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    25-pair network interface block uses S89B bracket and color-coded pair cable between 25-pair connector and S66™ quick clips.
    • 25-Pairs
    • Includes orange hinged cover