Hubbell Premise Wiring NSOBOX28BC netSELECT® Network Enclosure, Panel Cover, 28 in. | Graybar Store
Hubbell Premise Wiring - netSELECT® Network Enclosure, Panel Cover, 28 in. - NSOBOX28BC
+ / - Hover over image to Zoom
Other Views

    netSELECT® Network Enclosure, Panel Cover, 28 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSOBOX28BC
    SKU: 25188813
    $109.59
    Checking Pricing
         
    Height (Inches):29.13 in.
    Depth (Inches):4.08 in.
    Width (Inches):15.54 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSOBOX28BC
    • Type Network Enclosure
    • Brand netSELECT
    • Depth (Inches) 4.08 in.
    • Height (Inches) 29.13 in.
    • Width (Inches) 15.54 in.
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® NSOBOX Network Enclosure, Width (Inches): 15.54 in, Height (Inches): 29.13 in, Depth (Inches): 4.08 in