Hubbell Premise Wiring NSOBOX28 netSELECT® Network Enclosure, Hinged Cover, 28 in. | Graybar Store
Hubbell Premise Wiring - netSELECT® Network Enclosure, Hinged Cover, 28 in. - NSOBOX28
+ / - Hover over image to Zoom
Other Views

    netSELECT® Network Enclosure, Hinged Cover, 28 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSOBOX28
    SKU: 25089329
    $119.10
    Checking Pricing
         
    Height (Inches):29.55 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSOBOX28
    • Type Network Enclosure
    • Brand netSELECT
    • Height (Inches) 29.55 in.
    Product Overview:
    netSELECT® Network Enclosure, Height (Inches): 29.55 in