Hubbell Premise Wiring NSOBOX14 netSELECT® Network Enclosure, Hinged Cover, 14 in. | Graybar Store
Hubbell Premise Wiring - netSELECT® Network Enclosure, Hinged Cover, 14 in. - NSOBOX14
+ / - Hover over image to Zoom
Other Views

    netSELECT® Network Enclosure, Hinged Cover, 14 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSOBOX14
    SKU: 25089328
    $89.51
    Checking Pricing
         
    Height (Inches):15.55 in.
    Depth (Inches):4.08 in.
    Width (Inches):15.65 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSOBOX14
    • Type Network Enclosure
    • Brand netSELECT
    • Depth (Inches) 4.08 in.
    • Height (Inches) 15.55 in.
    • Width (Inches) 15.65 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Network Enclosure, Width (Inches): 15.65 in, Height (Inches): 15.55 in, Depth (Inches): 4.08 in