WattStopper LMRJ-P50 Network Cables Cat 5e | Graybar Store
WattStopper - Network Cables Cat 5e - LMRJ-P50
+ / - Hover over image to Zoom
Other Views

    Network Cables Cat 5e

    Manufacturer: WattStopper
    Manufacturer #: LMRJ-P50
    SKU: 25442169
    $72.56
    Checking Pricing
         
    Color:Green with Black Stripe
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMRJ-P50
    • Color Green with Black Stripe
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Legrand® LMRJ Network Cables, Length: 50 ft, RJ45, Green with Black Stripe, Category: Cat 5e, Wiring Configuration: B-Type