Great Lakes Case and Cabinet GL24WS-PV Network Cabinets, Wall Mount, WS Series | Graybar Store
Great Lakes Case and Cabinet - Network Cabinets, Wall Mount, WS Series - GL24WS-PV
+ / - Hover over image to Zoom
Other Views

    Network Cabinets, Wall Mount, WS Series

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL24WS-PV
    SKU: 25068879
    $1,220.82
    Checking Pricing
         
    Depth (Inches):24 in.
    Door Style:Plexiglass
    Height (Inches):24 in.
    Rack Units:11
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL24WS-PV
    • Type WS Series
    • Rack Units 11
    • Depth (Inches) 24 in.
    • Door Style Plexiglass
    • Height (Inches) 24 in.
    • Width (Inches) 24 in.
    • For Use With Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WS Series Wall Mount; 24 in.H x 24 in.W x 24 in.D, Usable depth 21 in., Maximum rail spacing 16.75 in., 11 RMU, Weight Capacity 250 lbs., Plexiglas front door and vented sides
    • 19 inch EIA 310-E Compliant
    • 2 pair of #12-24 rails; fully adjustable; includes rack mtg. hardware
    • The WD provides additional depth for larger pieces of equipment
    • 1, 2, 3, and 4 inch conduit knockouts
    • Industrial grade hinges provide added strength for rear section
    • Doors and sides fully gasketed
    • Dust Kit available to protect equipment in high dust/industrial areas
    • Solid and vented sides available
    • Weight tested to 1/2 inch of deflection