Great Lakes Case and Cabinet GL240N12 Network Cabinets, Wall Mount, NEMA 12K | Graybar Store
Great Lakes Case and Cabinet - Network Cabinets, Wall Mount, NEMA 12K - GL240N12
+ / - Hover over image to Zoom
Other Views

    Network Cabinets, Wall Mount, NEMA 12K

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL240N12
    SKU: 25391112
    $1,510.17
    Checking Pricing
         
    Depth (Inches):24 in.
    Door Style:Solid
    Height (Inches):24 in.
    Rack Units:12
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL240N12
    • Type Wall Mount
    • Rack Units 12
    • Depth (Inches) 24 in.
    • Door Style Solid
    • Height (Inches) 24 in.
    • Width (Inches) 24 in.
    • For Use With NEMA 12K
    • Country of Origin US - USA
    Product Overview:
    NEMA 12K wall mount, 24.00 in.H x 24.00 in.W x 24.00 in.D, 12 RMU, Weight capacity 150 lbs., can accept one FFKN12-A4 fan assembly
    • Independently tested and certified to meet the National Electrical Manufacturers Association's Type 12 Standard
    • Intended for indoor use to provide a degree of protection against just, falling dirt, water, and non-corrosive liquids
    • 19 inch EIA 310-E Compliant
    • 2 pair of #12-24 rails; fully adjustable; includes rack mtg. hardware
    • Reversible mounting
    • Keyed locks with dust covers
    • Front and rear sections lock independently
    • 2 inch conduit knock-outs on back panel
    • Provisions for fan assembly kit
    • 14 gauge main body and rear section