Great Lakes Case and Cabinet Network Cabinets, Wall Mount, NEMA 12K | Graybar Store
Great Lakes Case and Cabinet - Network Cabinets, Wall Mount, NEMA 12K
+ / - Hover over image to Zoom
Other Views

    Network Cabinets, Wall Mount, NEMA 12K

    Manufacturer: Great Lakes Case and Cabinet
         

    NEMA 12K wall mounts are intended for indoor use to provide a degree of protection to the equipment inside the enclosure against dust, falling dirt, water and noncorrosive liquids.

    • Manufacturer Great Lakes Case and Cabinet
    • Type Wall Mount
    • For Use With NEMA 12K
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Door Style
    Height (Inches)
    Rack Units
    Width (Inches)
    Price
    GL240N12
    25391112
    24
    Solid
    24 in.
    12
    24 in.
    $
    1510
    .17
    /
    EA
    25391112
    Depth (Inches)
    24
    Door Style
    Solid
    Height (Inches)
    24 in.
    Rack Units
    12
    Width (Inches)
    24 in.
    $
    1510
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GL360N12
    25391113
    24
    Solid
    36 in.
    19
    24 in.
    $
    1777
    .13
    /
    EA
    25391113
    Depth (Inches)
    24
    Door Style
    Solid
    Height (Inches)
    36 in.
    Rack Units
    19
    Width (Inches)
    24 in.
    $
    1777
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391112 SKU, 25391112 ANALYTICS...
    Height (Inches)
    24 in.
    Rack Units
    12
    Width (Inches)
    24 in.
    Price
    $
    1510
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391113 SKU, 25391113 ANALYTICS...
    Height (Inches)
    36 in.
    Rack Units
    19
    Width (Inches)
    24 in.
    Price
    $
    1777
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available