Great Lakes Case and Cabinet GL15WM Network Cabinet, Wall Mount, 15WM Series | Graybar Store
Great Lakes Case and Cabinet - Network Cabinet, Wall Mount, 15WM Series - GL15WM
+ / - Hover over image to Zoom
Other Views

    Network Cabinet, Wall Mount, 15WM Series

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL15WM
    SKU: 25406746
    $372.89
    Checking Pricing
         
    Door Style:Plexiglass Door
    Depth (Inches):17.66 in.
    Height (Inches):15.38 in.
    Width (Inches):17.66 in.
    Rack Units:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL15WM
    • Rack Units 7
    • Depth (Inches) 17.66 in.
    • Door Style Plexiglass Door
    • Height (Inches) 15.38 in.
    • Width (Inches) 17.66 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mount, 15.38 x 22.25 x 17.66 , Usable depth, 17 in., 7 RMU, Plexiglas front door, Weight capacity 100 lbs., Shipping weight 50 lbs.
    • 19 inch EIA 310-E Compliant
    • Ideal size for areas where space is limited (e.g. classrooms and convenience stores)
    • One pair of #10-32 rails; includes rack mtg. hardware
    • Main body separates from back panel allowing for easy, one person installation
    • Unique security bit required to remove main body from back panel
    • Spare 1 RMU tab on back panel allows power strip mounting