Great Lakes Case and Cabinet GL840ES-3042MS Network Cabinet, ES Series | Graybar Store
Great Lakes Case and Cabinet - Network Cabinet, ES Series - GL840ES-3042MS
+ / - Hover over image to Zoom
Other Views

    Network Cabinet, ES Series

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL840ES-3042MS
    SKU: 25184241
    $3,788.51
    Checking Pricing
         
    Door Style:Mesh
    Depth (Inches):30 in.
    Height (Inches):84 in.
    Width (Inches):42 in.
    Rack Units:44
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL840ES-3042MS
    • Rack Units 44
    • Brand ES Series
    • Depth (Inches) 30 in.
    • Door Style Mesh
    • Height (Inches) 84 in.
    • Width (Inches) 42 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ES Server Enclosure, 84 in.H x 30 in.W x 42 in.D, 44 RMU, 2000 lb. wt. cap.; Complete configuration includes frame, solid side panels, solid top panel, front contour mesh door, rear contour mesh door, and set of 4 adjustable levelers (2.50 in.H)
    • Ideal for servers and multiple data center configurations
    • 19 inch EIA 310-E Compliant
    • Rails fully adjustable front to rear
    • Knockouts on top, bottom, and sides of frame
    • PDU brackets that allow mounting of PDUs and vertical cable troughs
    • Supports overhead cabling needs with ladder rack brackets and cable troughs (optional)
    • Supports cooling needs with exhaust chimneys, air managers, and more