APC (Schneider Electric) SMT750RM2U Network and Server SMART-UPS, 750 VA | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS, 750 VA - SMT750RM2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS, 750 VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT750RM2U
    SKU: 25366764
    $513.81
    Checking Pricing
         
    Watts:500
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:750 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT750RM2U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 750 VA
    • Watts 500
    • SAP Material Type ZSTD
    Product Overview:
    SMART-UPS® line interactive LCD UPS, 750VA/500W, 120V AC, with (6) receptacles.