APC (Schneider Electric) SMT3000RM2U Network and Server SMART-UPS, 3000 VA | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS, 3000 VA - SMT3000RM2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS, 3000 VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT3000RM2U
    SKU: 25387019
    $1,594.59
    Checking Pricing
         
    Watts:2700
    Plug Configuration:NEMA L5-30P
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R
    VA Rating:2880VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT3000RM2U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R
    • VA Rating 2880VA
    • Watts 2700
    • SAP Material Type ZSTD
    Product Overview:
    SMART-UPS® line interactive LCD UPS, 2880VA/2700W, 120V AC, with (8) receptacles.