APC (Schneider Electric) SMT3000RMT2U Network and Server SMART-UPS | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS - SMT3000RMT2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT3000RMT2U
    SKU: 25415886
    $1,959.28
    Checking Pricing
         
    Watts:2700
    Plug Configuration:NEMA L6-20P
    Receptacle Configuration:NEMA L5-20R
    VA Rating:3000 VA
    Input Voltage:208 V
    Plug Type:L6-20P
    Output Voltage:208 V
    Color:Black
    Dimensions:18.9 L x 26.89 W x 3.39 H in
    No. of Outlets:1
    Rack Units:2
    Mount Type:Rack Mount
    Length:18.9 in.
    Product Includes:CD with Software; Documentation CD; Rack Mounting Hardware; Rack Mounting Support Rails; Smart UPS
    No. of Ports:3
    Cord Length (Feet):8 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT3000RMT2U
    • Color Black
    • Dimensions 18.9 L x 26.89 W x 3.39 H in
    • Plug Type L6-20P
    • No. of Ports 3
    • Rack Units 2
    • Cord Length (Feet) 8 ft
    • Input Voltage 208 V
    • Length 18.9 in.
    • Mount Type Rack Mount
    • Mounting 1 RU Rack/Wall/Tower
    • No. of Outlets 1
    • Output Voltage 208 V
    • Plug Configuration NEMA L6-20P
    • Product Includes CD with Software; Documentation CD; Rack Mounting Hardware; Rack Mounting Support Rails; Smart UPS
    • Receptacle Configuration NEMA L5-20R
    • VA Rating 3000 VA
    • Watts 2700
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 208 V, Input Voltage: 208 V, Black, Length: 18.9 in