APC (Schneider Electric) SMT2200RM2U Network and Server SMART-UPS | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS - SMT2200RM2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT2200RM2U
    SKU: 25387018
    $1,336.16
    Checking Pricing
         
    Watts:1920
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1920VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT2200RM2U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1920VA
    • Watts 1920
    • SAP Material Type ZSTD
    Product Overview:
    SMART-UPS® line interactive rack mount LCD UPS, 2 RU, 1920VA/1920W, 120V AC, with (8) receptacles.
    480W x 86H x 630D mm.
  • Full/Half Load Back Up Time Full Load 5.4 Minutes/Half Load 15.8 Minutes.
  • Input/Output Voltage 120/120
  •