APC (Schneider Electric) SMT1500RM2U Network and Server SMART-UPS | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS - SMT1500RM2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT1500RM2U
    SKU: 25362006
    $875.58
    Checking Pricing
         
    Watts:1000
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1440VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT1500RM2U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1440VA
    • Watts 1000
    Product Overview:
    SMART-UPS® line interactive rack mount LCD UPS, 2 RU, 1440VA/1000W, 120V AC, with (6) receptacles.
    432W x 89H x 457D mm.
  • Full/Half Load Back Up Time Full Load 7.2 Minutes/Half Load 25.8 Minutes.
  • Input/Output Voltage 120/120
  •