APC (Schneider Electric) SMT750 Network and Server SMART-UPS | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS - SMT750
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT750
    SKU: 25270528
    $415.90
    Checking Pricing
         
    Watts:500
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:750VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT750
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 750VA
    • Watts 500
    • SAP Material Type ZSTD
    Product Overview:
    SMART-UPS® line interactive LCD UPS, 750VA/500W, 120V AC, with (6) receptacles.
    138W x 161H x 363D mm.
  • Full/Half Load Back Up Time Full Load 4.6 Minutes/Half Load 15.8 Minutes.
  • Input/Output Voltage 120/120
  •