APC (Schneider Electric) SMT3000 Network and Server SMART-UPS | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS - SMT3000
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT3000
    SKU: 25270527
    $1,506.66
    Checking Pricing
         
    Watts:2700
    Plug Configuration:NEMA L5-30P
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R
    VA Rating:3000
    Color:Black
    Size:1 in.
    Fitting Type:Washer 25
    Brand or Series:Smart-UPS
    Input Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT3000
    • Color Black
    • Size 1 in.
    • Brand or Series Smart-UPS
    • Fitting Type Washer 25
    • Input Voltage 120
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R
    • VA Rating 3000
    • Watts 2700
    • SAP Material Type ZSTD
    Product Overview:
    The 120 V Smart-UPS 3000VA with LCD from APC provides power to your important computer components in the event of an electrical outage.
    Smart-UPS have extremely high efficiency at low, medium and high load levels making them ideal for today's multi-core or virtualized servers that have varying load consumption. Available in a variety of form factors (tower, rack mount, rack/tower convertible) there is a model for every application and budget. Rack mounted Smart-UPS are ideal for powering Blade or density optimized servers in a distributed power protection environment as the primary or redundant protection. Smart-UPS® models have long been considered the benchmark for all network and server UPS's. Smart-UPS feature a 16-segment LED display, extended range automatic voltage regulation (AVR), and pure sine wave output on battery.