APC (Schneider Electric) SMT2200 Network and Server SMART-UPS, 2200 VA | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS, 2200 VA - SMT2200
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS, 2200 VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT2200
    SKU: 25270526
    $1,109.06
    Checking Pricing
         
    Watts:1920
    Plug Configuration:NEMA 5-20P
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R
    VA Rating:1920VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT2200
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R
    • VA Rating 1920VA
    • Watts 1920
    • SAP Material Type ZSTD
    Product Overview:
    SMART-UPS® line interactive LCD UPS, 1920VA/1920W, 120V AC, with (10) receptacles.