APC (Schneider Electric) SMT1000RM2U Network and Server SMART-UPS, 1000 VA | Graybar Store
APC (Schneider Electric) - Network and Server SMART-UPS, 1000 VA - SMT1000RM2U
+ / - Hover over image to Zoom
Other Views

    Network and Server SMART-UPS, 1000 VA

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMT1000RM2U
    SKU: 25373643
    $658.24
    Checking Pricing
         
    Watts:700
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1000VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMT1000RM2U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1000VA
    • Watts 700
    Product Overview:
    SMART-UPS® line interactive LCD UPS, 1000VA/700W, 120V AC, with (6) receptacles.