APC (Schneider Electric) AR3200 Netshelter SX Premium Colocation Enclosure | Graybar Store
APC (Schneider Electric) - Netshelter SX Premium Colocation Enclosure - AR3200
+ / - Hover over image to Zoom
Other Views

    Netshelter SX Premium Colocation Enclosure

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3200
    SKU: 25360400
    $2,171.34
    Checking Pricing
         
    Door Style:Perforated Front and Rear Door
    Depth (Inches):42.13 in.
    Height (Inches):78.39 in.
    Rack Units:42
    Width (Inches):23.62 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3200
    • Rack Units 42
    • Depth (Inches) 42.13 in.
    • Door Style Perforated Front and Rear Door
    • Height (Inches) 78.39 in.
    • Width (Inches) 23.62 in.
    • SAP Material Type ZSTD
    Product Overview:
    Netshelter SX premium colocation cabinet is 42 RU, 23.62 W x 78.39 H x 42.13 inch D.
    Server cabinet includes 3-digit combination style handles, adjustable vertical mounting rails, baying hardware, documentation CD, door key, installation guide, leveling feet, pre-installed casters, rack mounting hardware and roof.