APC (Schneider Electric) AR3107 NetShelter SX Network Cabinet, Datacenter, 48 RU, 42.13 W x 23.62 in. W | Graybar Store
APC (Schneider Electric) - NetShelter SX Network Cabinet, Datacenter, 48 RU, 42.13 W x 23.62 in. W - AR3107
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Network Cabinet, Datacenter, 48 RU, 42.13 W x 23.62 in. W

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3107
    SKU: 25161029
    $1,765.66
    Checking Pricing
         
    Rack Units:48
    Door Style:Perforated Front and Rear Door
    Height (Inches):88.9 in.
    Width (Inches):23.62 in.
    Depth (Inches):42.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3107
    • Type Network Cabinet
    • Rack Units 48
    • Brand NetShelter SX
    • Depth (Inches) 42.13 in.
    • Door Style Perforated Front and Rear Door
    • Height (Inches) 88.9 in.
    • Width (Inches) 23.62 in.
    • For Use With Datacenters
    • SAP Material Type ZSTD
    Product Overview:
    NetShelter® SX premium network server cabinet is 48 RU, 23.62 W x 88.9 H x 42.13 inch D.
    Server cabinet includes baying hardware, documentation CD, key(s), keyed-alike doors and side panels, leveling feet, mounting hardware, pre-installed casters, side panels.