APC (Schneider Electric) AR3150 NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W | Graybar Store
APC (Schneider Electric) - NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W - AR3150
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3150
    SKU: 25161373
    $1,823.72
    Checking Pricing
         
    Rack Units:42
    Door Style:Perforated Front and Rear Door
    Height (Inches):78.39 in.
    Width (Inches):29.53 in.
    Depth (Inches):42.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3150
    • Type Network Cabinet
    • Rack Units 42
    • Brand NetShelter SX
    • Depth (Inches) 42.13 in.
    • Door Style Perforated Front and Rear Door
    • Height (Inches) 78.39 in.
    • Width (Inches) 29.53 in.
    • For Use With Datacenters
    • SAP Material Type ZSTD
    Product Overview:
    NetShelter® SX premium network server cabinet is 42 RU, 29.53 W x 78.39 H x 42.13 inch D.
    Server cabinet includes baying hardware, documentation CD, key(s), keyed-alike doors and side panels, leveling feet, mounting hardware, pre-installed casters, side panels.