APC (Schneider Electric) AR3140 NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W | Graybar Store
APC (Schneider Electric) - NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W - AR3140
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Network Cabinet, Datacenter, 42 RU, 42.13 D x 29.53 in. W

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR3140
    SKU: 25366077
    $2,502.90
    Checking Pricing
         
    Rack Units:42
    Width (mm):750 mm
    Height (mm):1070 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR3140
    • Type Network Cabinet
    • Rack Units 42
    • Brand NetShelter SX
    • Height (mm) 1070 mm
    • Width (mm) 750 mm
    • For Use With Datacenters
    Product Overview:
    Network Cabinet, Rack Units: 42