Panduit WMPVCBE NetRunner™ Bracket Kit, Center Mount, 3.7 W x 1.75 in. H, Black | Graybar Store
Panduit - NetRunner™ Bracket Kit, Center Mount, 3.7 W x 1.75 in. H, Black - WMPVCBE
+ / - Hover over image to Zoom
Other Views

    NetRunner™ Bracket Kit, Center Mount, 3.7 W x 1.75 in. H, Black

    Manufacturer: Panduit
    Manufacturer #: WMPVCBE
    SKU: 25025393
    $15.01
    Checking Pricing
         
    Height (Inches):1.75 in.
    Width (Inches):3.7 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPVCBE
    • Color Black
    • Mounting Style Center
    • Type Bracket Kit
    • Brand NetRunner
    • Height (Inches) 1.75 in.
    • Width (Inches) 3.7 in.
    Product Overview:
    Black NetRunner™ center mount bracket kit for mounting NetRunner vertical managers to adjacent racks.
    There are four NetRunner™ center mount brackets per kit. Bracket is 3.7 inch wide and 1.75 inch high.