Panduit NCMH2 NetManager® Horizontal Cable Manager, 3.5 H x 19 W x 9.8 Inch D | Graybar Store
Panduit - NetManager® Horizontal Cable Manager, 3.5 H x 19 W x 9.8 Inch D - NCMH2
+ / - Hover over image to Zoom
Other Views

    NetManager® Horizontal Cable Manager, 3.5 H x 19 W x 9.8 Inch D

    Manufacturer: Panduit
    Manufacturer #: NCMH2
    SKU: 99685397
    $119.05
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):9.8
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NCMH2
    • Color Black
    • Type Horizontal Cable Manager
    • Rack Units 2
    • Depth (Inches) 9.8
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    • Includes Cover, #12-24 and M6 mounting screws
    Product Overview:
    Front and rear horizontal cable manager is 2 RU. Black NetManager™ cable manager is 19 W x 3.5 H x 9.8 inch D.