Panduit - NetManager® Horizontal Cable Manager, 3.5 H x 19 W x 3.7 Inch D - NCMHF2
+ / - Hover over image to Zoom
Other Views

NetManager® Horizontal Cable Manager, 3.5 H x 19 W x 3.7 Inch D

Manufacturer: Panduit
Manufacturer #: NCMHF2
SKU: 99685400
$92.62
Checking Pricing
     
Rack Units:2
Depth (Inches):3.7
Height (Inches):3.5 in.
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NCMHF2
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 2
  • Depth (Inches) 3.7
  • Height (Inches) 3.5 in.
  • Width (Inches) 19 in.
  • Includes Cover, #12-24 and M6 mounting screws
Product Overview:
Front horizontal cable manager is 2 RU. Black NetManager™ cable manager is 19 W x 3.5 H x 3.7 inch D.