Panduit NCMHF1 NetManager® Horizontal Cable Manager, 1.7 H x 19 W x 3.7 Inch D | Graybar Store
Panduit - NetManager® Horizontal Cable Manager, 1.7 H x 19 W x 3.7 Inch D - NCMHF1
+ / - Hover over image to Zoom
Other Views

    NetManager® Horizontal Cable Manager, 1.7 H x 19 W x 3.7 Inch D

    Manufacturer: Panduit
    Manufacturer #: NCMHF1
    SKU: 22026005
    $56.53
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):3.7
    Height (Inches):1.7 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NCMHF1
    • Color Black
    • Type Horizontal Cable Manager
    • Rack Units 1
    • Depth (Inches) 3.7
    • Height (Inches) 1.7 in.
    • Width (Inches) 19 in.
    • Includes Cover, #12-24 and M6 mounting screws
    Product Overview:
    Front horizontal cable manager is 1 RU. Black NetManager™ cable manager is 19 W x 1.7 H x 3.7 inch D.