Panduit NetKey® Category 6 Punchdown Patch Panel | Graybar Store
Panduit - NetKey® Category 6 Punchdown Patch Panel
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 Punchdown Patch Panel

    Manufacturer: Panduit
         

    Panduit's NetKey® Category 6 punchdown patch panels shall terminate unshielded twisted 4-pair, 26 - 22 AWG, 100 ohm cable and mounts to a standard 19 inch or 23 inch rack. Universal T568A/B color-coded wiring scheme included.

    • Contacts plated with 50 microinches of gold for optimum performance
    • Mounts to a standard 19 inch or 23 inch rack (23 inch requires use of extender brackets)
    • Write-on area allow for port and panel identification
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    NK6PPG48Y
    25067831
    48
    Loaded
    Non Shielded
    2
    $
    480
    .30
    /
    EA
    25067831
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    480
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NK6PPG24Y
    25067829
    24
    Loaded
    Non Shielded
    2
    $
    212
    .47
    /
    EA
    25067829
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    212
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067831 SKU, 25067831 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    480
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067829 SKU, 25067829 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    212
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available