Panduit NK4BXIW-AY NetKey® Surface Mount Box, 4-Port, Off White | Graybar Store
Panduit - NetKey® Surface Mount Box, 4-Port, Off White - NK4BXIW-AY
+ / - Hover over image to Zoom
Other Views

    NetKey® Surface Mount Box, 4-Port, Off White

    Manufacturer: Panduit
    Manufacturer #: NK4BXIW-AY
    SKU: 25099640
    $3.20
    Checking Pricing
         
    No. of Ports:4
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK4BXIW-AY
    • Color Off White
    • No. of Ports 4
    Product Overview:
    NetKey® off white 4-port surface mount box.
    • Accepts all NetKey® modules
    • Compatible with Panduit® LD3, LD5, and LD10 Raceway
    • Mounting screws and adhesive tape included