Panduit NKFP48Y NetKey® Modular Patch Panels, 48-Port | Graybar Store
Panduit - NetKey® Modular Patch Panels, 48-Port - NKFP48Y
+ / - Hover over image to Zoom
Other Views

    NetKey® Modular Patch Panels, 48-Port

    Manufacturer: Panduit
    Manufacturer #: NKFP48Y
    SKU: 25076250
    $47.50
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKFP48Y
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    NetKey® 48-port modular patch panel.
    • Accepts all NetKey® Modules
    • Mounts to a standard TIA/EIA 19" rack