Panduit NKFWH NetKey® F-Type Module, White | Graybar Store
Panduit - NetKey® F-Type Module, White - NKFWH
+ / - Hover over image to Zoom
Other Views

    NetKey® F-Type Module, White

    Manufacturer: Panduit
    Manufacturer #: NKFWH
    SKU: 25023578
    $2.07
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKFWH
    • Color White
    • Termination Style Screw-On
    Product Overview:
    Net-Key® F-Type module, 75 Ohm female to female, white.
    • F-type module
    • 75 Ohm