Panduit NKFIW NetKey® F-Type Module, Off White | Graybar Store
Panduit - NetKey® F-Type Module, Off White - NKFIW
+ / - Hover over image to Zoom
Other Views

    NetKey® F-Type Module, Off White

    Manufacturer: Panduit
    Manufacturer #: NKFIW
    SKU: 25020716
    $2.07
    Checking Pricing
         
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKFIW
    • Color Off White
    • Termination Style Screw-On
    Product Overview:
    Net-Key® F-Type module, 75 Ohm female to female, off white.
    • F-type module
    • 75 Ohm