Panduit NK6PC3BUY NetKey® Category 6 UTP Patch Cords, 3 FT, Blue | Graybar Store
Panduit - NetKey® Category 6 UTP Patch Cords, 3 FT, Blue - NK6PC3BUY
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 UTP Patch Cords, 3 FT, Blue

    Manufacturer: Panduit
    Manufacturer #: NK6PC3BUY
    SKU: 25097052
    $6.93
    Checking Pricing
         
    Color:Blue
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PC3BUY
    • Color Blue
    • Category Cat 6
    Product Overview:
    NetKey® Cat blue patch cord- 3 ft.
    • 24 AWG stranded copper cable and a modular plug on each end
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Supports the following applications: 1000BASE-T (Gigabit Ethernet), 100BASE-T Fast Ethernet, 155 Mb/s ATM, 622 Mb/s ATM, Voice/Data Systems and VOIP