Panduit NK6PPG12WY NetKey® Category 6 Punchdown Patch Panel - Wall Mount, 12-Port | Graybar Store
Panduit - NetKey® Category 6 Punchdown Patch Panel - Wall Mount, 12-Port - NK6PPG12WY
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 Punchdown Patch Panel - Wall Mount, 12-Port

    Manufacturer: Panduit
    Manufacturer #: NK6PPG12WY
    SKU: 25067820
    $96.48
    Checking Pricing
         
    Panel Type:Loaded
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PPG12WY
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    Product Overview:
    NetKey® Cat 6 12-port wall mount patch panel.
    • Contacts plated with 50 microinches of gold for optimum performance
    • Mounts to a 89D bracket (sold separately)