Panduit NetKey® Category 6 Molded Punchdown Patch Panel | Graybar Store
Panduit - NetKey® Category 6 Molded Punchdown Patch Panel
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 Molded Punchdown Patch Panel

    Manufacturer: Panduit
         

    Panduit's NetKey® Category 6 punchdown patch panels shall terminate unshielded twisted 4-pair, 26 - 22 AWG, 100 ohm cable and mounts to a standard 19 inch or 23 inch rack. Universal T568A/B color-coded wiring scheme included.

    • Pre-printed numbering on front of panel; Pre-molded numbering on front and back of panel
    • Mounts to a standard 19 inch or 23 inch rack (23 inch requires use of extender brackets)
    • Write-on area allow for port and panel identification
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Mounting Wall Mount
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    NK6PP24P
    25404466
    Loaded
    1
    24
    Non Shielded
    $
    143
    .76
    /
    EA
    25404466
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    143
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NK6PP48P
    25394972
    Loaded
    2
    48
    Non Shielded
    $
    352
    .74
    /
    EA
    25394972
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    352
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404466 SKU, 25404466 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    143
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25394972 SKU, 25394972 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    352
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available