Panduit NK6PP24P NetKey® Category 6 Molded Punchdown Patch Panel, 24-Port | Graybar Store
Panduit - NetKey® Category 6 Molded Punchdown Patch Panel, 24-Port - NK6PP24P
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 Molded Punchdown Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: NK6PP24P
    SKU: 25404466
    $143.76
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PP24P
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 24
    Product Overview:
    NetKey® Cat 6 24-port molded punchdown patch panel, 1 RU.
    • Pre-printed numbering on front of panel; Pre-molded numbering on front and back of panel
    • Mounts to a standard 19 inch or 23 inch rack (23 inch requires use of extender brackets)
    • Write-on area allow for port and panel identification