Panduit NK5EPPG24Y NetKey® Category 5e Punchdown Patch Panels | Graybar Store
Panduit - NetKey® Category 5e Punchdown Patch Panels - NK5EPPG24Y
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 5e Punchdown Patch Panels

    Manufacturer: Panduit
    Manufacturer #: NK5EPPG24Y
    SKU: 25067787
    $139.36
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK5EPPG24Y
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 24
    Product Overview:
    NetKey® Cat 5e 24-port punchdown patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.72H x 1.17D Inches