Panduit NetKey® Category 5e Punchdown Patch Panels | Graybar Store
Panduit - NetKey® Category 5e Punchdown Patch Panels
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 5e Punchdown Patch Panels

    Manufacturer: Panduit
         

    Panduit's Category 5e NetKey® punchdown patch panel terminates unshielded twisted 4-pair 26 - 22 AWG cable and mounts to a standard rack or cabinet.

    • Meets Category 5e industry standard performance requirements
    • Utilizes industry standard termination style and includes retention cap
    • Write-on areas allow for port and panel identification
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    NK5EPPG24Y
    25067787
    24
    Loaded
    Non Shielded
    1
    $
    139
    .36
    /
    EA
    25067787
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    139
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NK5EPPG48Y
    25067789
    48
    Loaded
    Non Shielded
    2
    $
    244
    .54
    /
    EA
    25067789
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    244
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067787 SKU, 25067787 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    139
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067789 SKU, 25067789 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    244
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available