Panduit NKMP24Y NetKey® All Metal Patch Panels, 24-Port | Graybar Store
Panduit - NetKey® All Metal Patch Panels, 24-Port - NKMP24Y
+ / - Hover over image to Zoom
Other Views

    NetKey® All Metal Patch Panels, 24-Port

    Manufacturer: Panduit
    Manufacturer #: NKMP24Y
    SKU: 25076251
    $32.53
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKMP24Y
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    NetKey® 24-port all metal patch panel.
    • Accepts all NetKey® Modules
    • Mounts to a standard TIA/EIA 19" rack