Panduit NKFP12W NetKey® 12-Port Empty Wall Mount Patch Panel, 12-Port | Graybar Store
Panduit - NetKey® 12-Port Empty Wall Mount Patch Panel, 12-Port - NKFP12W
+ / - Hover over image to Zoom
Other Views

    NetKey® 12-Port Empty Wall Mount Patch Panel, 12-Port

    Manufacturer: Panduit
    Manufacturer #: NKFP12W
    SKU: 25083063
    $11.02
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:12
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKFP12W
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 12
    Product Overview:
    NetKey® 12-port ,modular patch panel. Mounts to a standard 89D bracket.
    • Accepts all NetKey® Modules
    • Mounts to a standard 89D bracket (Sold Separately)
    • Module Type - Keystone